Beli Soil Moisture di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lutron Soil Moisture Content Measurement
    Mulai

    Rp4.199.900

    Lutron Soil Moisture Content Measurement
    Deskripsi:
    Model : PMS-714- Soil moisture content measurement.- Range : 0 to 50 % moisture content.- Heavy duty probe, probe length : 20 cm.- Meter build test probe, all in one, easy operation.- Hold, Record ( max., min. ).- IP-65 Water resistance, heavy duty.- DC 1.5V battery ( UM-4, AAA ) x 4.
    atribut:
    • Protection : IP-65
  2. TAKEMURA Soil pH and Moisture Tester
    Mulai

    Rp3.399.900

    TAKEMURA Soil pH and Moisture Tester
    Deskripsi:
    In order to form soil which is able to absorb manure effectively, it is necessary to neutralize the soil, i.e. -by mixing lime with it.However, if soil liming is excessive, manganese will be depleted, and manganese deficiency will occure. As a result, the usefulness of the soil may be lost completely. Therefore, when lirhing, it is importanto to add only the proper amount for neutralization. Before the aplication of lime the pH value must be determined-the pH reading indicates its hydrogen ion concentration. To determine this value Takemura's simpklified pH Tester is recommended-it has been specifically manufactured of making on-site measuremnets,*pH values suitable for vegetable growth: these are attached to the tester proper.*Amount of calcium carbonate necessary to provide soil with a pH value of 6.5, 10 ares in area and 15cm indepth.
    atribut:
    • Moisture Range (%): 0-100
  3. Landtek Concrete Soil Wood Moisture Meter
    Mulai

    Rp5.699.900

    Landtek Concrete Soil Wood Moisture Meter
    Deskripsi:
    Landtek MC-7825PS merupakan alat pengukur kelembaban atau kadar air yang menggabungkan berbagai penyempurnaan desain dan fitur-fitur canggih.Multi-function meter yang mendeteksi kelembaban tidak hanya untuk bahan serat kayu, barang kayu, obat tradisional, tembakau, kertas kapas, bangunan, tanah dan bahan serat lainnya tetapi juga di material beton, tanah, dll.
    atribut:
    • Dimensions (mm): 165x62x26
    • Measuring Pin (mm): 71x65x22
    • Measurement Codes: 30
  4. AND Moisture Analyzer
    Mulai

    Rp37.999.900

    AND Moisture Analyzer
    Deskripsi:
    - 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.
    atribut:
    • Pan Size Diameter (mm): 85
  5. monotaro Digital Moisture Analyzer
    Mulai

    Rp2.399.900

    monotaro Digital Moisture Analyzer
    Deskripsi:
    A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function.With auto power off function to prevent battery drain due to forgetting (cancellation possible).Convenient backlight function when working in the dark. To check moisture of timber, cement and other building materials.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Measurement Pricision: ± 1%
    • Operating Temperature and Humidity Range: 0 to + 50 ° C, 70% RH or less (with no condensation)
    • Sampling: 1 time / s
    • Storage Temperature/Humidity Range: -20 to + 60 ° C, 80% RH or less (with no condensation)
    • Accessories: Instruction manual, strap, protective cover
    • Measuring Range: 8.8 to 54.8% (beech, spruce, larch, birch, cherry, walnut),. 7.0 - 47.9% (oak, pine, maple, ash tree, rice bran, melan tea),. 0.9 to 22.1% (cement, concrete, plaster),. 0.0 to 11.0% (gypsum),. 0.7 to 8.6% (cement mortar),. 0.6 to 9.9% (lime mortar),. 0.1 to 16.5% (brick)
    • Measurement Item: Moisture percentage
    • Batteries: Two AAA (1.5 V) batteries
    • Resolution Capability: 0.10%
    • Weight (g): Approximately 119 (with protective cover installed, batteries included)
    • Battery Life (continuous use): About 150 (when using alkaline dry batteries)
    • Dimensions (mm): 50.9x132.9x24.7
  6. Shinwa Rules Soil Acidity Meter A
    Mulai

    Rp839.900

    Shinwa Rules Soil Acidity Meter A
    atribut:
    • 1 Scale: pH 0.2
    • Measuring Range: 3 to 7pH
    • Main Part Dimension: 106x47x47mm
    • Precision: ± 0.5pH
    • Body Material: ABS resin
    • TRUSCO Number: 405-5870
  7. TESTO Moisture Meter
    Mulai

    Rp3.499.900

    TESTO Moisture Meter
    Deskripsi:
    The testo 616 professional moisture meter provides you with a precise and non-destructive means of measuring the moisture content of wood and building materials and of monitoring the drying process after water damage. Simply select the characteristic curve and place the meter’s measuring claw against the surface of the material you would like to measure. The meter shows you the moisture content as a weight percentage compared to the dry weight. Press the relevant key to save the reading to your meter.Although the measuring claw only comes into contact with the surface, wall or flooring that is being measured, it is able to determine the moisture content of the wood or other material down to a depth of 5 cm.Ideal areas of use for the testo 616 moisture meterThe testo 616 moisture meter is a professional measuring device that can be used in areas as diverse as water damage restoration or carpentry or joinery.Moisture damage detection: the non-destructive method for finding moisture in walls and floorsMonitoring drying processes: from carrying out moisture inspections to meeting building schedules to controlled drying after water damage - the non-destructive method for determining the moisture content in wood and building materialsMoisture in wood: for checking the moisture content of wood that has been stored prior to processingtesto 616 moisture meter with 10 characteristic curvesSoft woodHard woodPressboardAnhydrite screedCement screedLime sand brickGas concreteConcreteHigh insulation bricksBrickwork Product Includes: testo 616 moisture meter for wood and building materials, calibration protocol, batteries.Determining moisture in wood Moisture content is a decisive factor in the further processing and use of timber products. If wood is installed with the wrong moisture content this may result in mechanical deformations (contracting and swelling) at the site where the material is subsequently used, and therefore damage to pieces of furniture or entire supporting structures in buildings. Therefore, before being made into furniture or supporting material by a joiner/carpenter, the suitability of the wood has to be assessed by measuring the moisture content. The testo 616 enables the quick and non-destructive examination of the material moisture characteristics in timber. Characteristic curves are available for measuring wood moisture in soft and hard woods, and chipboard. These characteristic curves were developed in cooperation with the LPI institute.The measurement results are calculated up to a depth of 5 cm and can be recorded at the touch of a button. The readings are displayed in percent by weight in comparison to the dry mass of the material. Monitoring drying processes Whether freshly laid screed, or monitored drying of moisture damage, timely determination of the required moisture level will save time and therefore money. Screeds are laid in the in interior works stage, generally after plastering. The flooring and painting and decorating then follow. The drying behaviour is therefore a significant factor in the works schedule, primarily because the laying of flooring depends on this.The moisture measurement establishes readiness for flooring; liability for the flooring is thus transferred to the respective trade installing the flooring. An important part of this work is therefore documentation and assurance in the testing for readiness for flooring. What is the extent of moisture damage? This question has to be answered in order to decide which instruments are to be used to speed up the drying process.The testo 616 can be used to quickly and non-destructively examine the material moisture in building materials. It also makes work easier when drying processes for floors, walls and surfaces have to be observed. Diagnosing building moisture Moisture may penetrate walls, floors and ceilings due to pipes bursting or water ingress. Some of this moisture damage may not be detected immediately. Rising or ingressing water, faulty rain and waste water drains, or even blocked drains and inadequate seepage capacity may be the cause. Depending on where it is getting out or in, the moisture can spread in different ways; enormous damage may be done if discovered too late. Therefore, measurement of the material moisture in the affected places is necessary to be able to identify the source of the damage. The testo 616 can be used to quickly and non-destructively examine the material moisture in building materials. The measuring clamp is laid on the surface; the value can be read immediately. The measurement results are calculated up to a depth of 5 cm and can be recorded at the touch of a button. The readings are displayed in percent by weight in comparison to the dry mass of the material. For easy, quick handling, characteristics are already stored in testo 616 for the following construction materials: anhydrite screed, cement screed, lime sand brick, aerated concrete, concrete, vertically perforated brick and solid brick; these aid detection of wet places in the construction materials.
  8. INGCO Wood Moisture Meter
    Mulai

    Rp619.900

    INGCO Wood Moisture Meter
    Deskripsi:
    INGCO Wood Moisture Meter // Alat Ukur Kadar Air Kelembaban Kayu Semen Gipsum Bata Hebel
    atribut:
    • Moisture Measurement Range (%): 2-70
    • Moisture Measurement Accuracy (%): ±2
    • Temperature Range (°C): 0 to 40
    • Environment Temperature (°C): 0 to 40
    • Response Time (s): <1
  9. Hanna Instruments Soil Test Direct Soil EC Tester
    Mulai

    Rp3.999.900

    Hanna Instruments Soil Test Direct Soil EC Tester
    Deskripsi:
    The HI98331 Soil Test is a pocket tester specifically designed to directly measure soil conductivity (EC) and temperature for quick and accurate readings. With a compact size, single button operation, and automatic calibration, Soil Test is an excellent choice for taking direct conductivity measurements in soil elimintating the need to create soil slurries.
    atribut:
    • Battery Type/Life: CR2032 Li-ion approximately 100 hours of continuous use
    • Dimensions (mm): 50x196x21 (2.0x7.7x0.9“)
    • EC Accuracy: +/-50 µS/cm (0 to 2000 µS/cm), +/-300 µS/cm (2000 to 4000 µS/cm); +/-0.05 mS/cm (0.00 to 2.00 mS/cm), +/-0.30 mS/cm (2.00 to 4.00 mS/cm)
    • EC Calibration: Automatic, one-point at 1.41 mS/cm
    • EC Range (μS/cm): 0 to 4000; 0.00 to 4.00 (dS/m)
    • EC Resolution (μS/cm): 1; 0.01 (dS/m)
    • EC/TDS Probe (mm): 114 (4.5\") Stainless steel penetration
    • EC/TDS Temperature Compensation (°C): Automatic, temperature coefficient (Beta) fixed 2% /
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
    • Ordering Information: HI98331 is supplied with a stainless steel penetration probe, batteries, and instrument quality certificate.
  10. Landtek Grain Moisture Meter
    Mulai

    Rp2.799.900

    Landtek Grain Moisture Meter
    Deskripsi:
    Landtek MC-7825G Grain Moisture Meter Adalah Alat Pengukur kadar air dari pabrikan Landtek ini mengukur kadar air 36 jenis biji bijian dan hasil bumi.
    atribut:
    • Resolution: 0.1
  11. STANLEY Moisture Meter
    Mulai

    Rp699.900

    STANLEY Moisture Meter
    atribut:
    • Battery Type: 4xAAA
    • Battery Life: 1100measurements
    • Display Type: LCD
    • Electrode Pin (mm): 2x8
    • Detection Range/Accuracy (wood) (%): 6-44% (+/-2%)
    • Detection Range/Accuracy (building materials) (%): 0.2-2.0% (+/-0.1%)
    • Humidity (%): 80
    • Operating Temperature (°C): 0-37
  12. Smart Sensor Moisture Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Smart Sensor Moisture Meter
    Deskripsi:
    Smart Sensor Moisture meter digunakan untuk mengukur persentase air dalam zat tertentu. Informasi ini dapat digunakan untuk menentukan apakah bahan siap digunakan, tiba-tiba basah atau kering, atau memerlukan pemeriksaan lebih lanjut. Gandum Dapat Diukur: rapeseed, wijen, bungkil kedelai, kapas, kedelai, kacang tanah, barley, beras, sorgum, biji semangka, padi, gandum, jagung, pakan ternak.
    atribut:
    • Principle of Measurement: Resistance Method
    • Accuracy: 0.1 / 01%
    • Power: 4 x 1.5V AA Battery (not include)
    • Dimensions (mm): 80x43x425
  13. TESTO Material Moisture Meter
    Mulai

    Rp5.299.900

    TESTO Material Moisture Meter
    atribut:
    • AS ONE Part Number: 1-6453-01
    • TGK Part Number: 540-68-08-01
    • Measurement Accuracy: (Material moisture) +/- 1% (with respect to measured electric conductivity)
    • Battery: 2xAAA alkaline batteries
    • Measurement Range: (Material moisture) 0-54.8 mass%
    • Resolution: (Material moisture) 0.1%
    • Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
    • Battery Life (hour): 200 (when backlight is off)
    • External Dimensions (mm): 119x46x25 (excluding protective cap device)
    • TRUSCO Number: 333-7481
    • Weight (g): 45 (excluding battery)
  14. Benetech Wood Moisture Meter
    Mulai

    Rp649.900

    Benetech Wood Moisture Meter
    Deskripsi:
    Sanfix GM610 Wood Moisture Meter adalah sebuah alat uji digital yang berfungsi untuk mengukur kandungan kadar air atau tingkat kekeringan suatu bahan atau benda. Moisture meter banyak juga disebut dengan tester kadar air. Alat ini juga dapat menghitung kelembaban dalam segala kondisi, baik terhampar, maupun dalam keadaan tersimpan disuatu tempat tertentu.
    atribut:
    • Resolution (%): 0.5
    • Temperature Range (°C): -10 to 60
    • Humidity Range (%RH): 20 - 90
    • Humidity Response Speed: <1s
    • Measuring Error: -0.01
    • Display: LCD
    • Power: 2 x 1.5V (AAA Battery)
  15. Lutron Soil PH Meter
    Mulai

    Rp2.799.900

    Lutron Soil PH Meter
    Deskripsi:
    SOIL PH METERModel : PH-212- Kits with pH METER, soil pH electrode, pH 4.0/pH 7.0 standard solution, carrying case.- Meter : 0 to 14 pH x 0.01 pH. Electrode : 1 to 13 pH.- Pocket housing, LCD display.- Meter size : 135 x 60 x 33 mm.- Spear tip pH electrode (included), ideal for penetration pH measurements into soil, meats, cheese and other type of measurements requiring sample penetration.
    atribut:
    • Dimensions (mm): 135x60x33
  16. Extech Moisture Meter
    Mulai

    Rp1.599.900

    Extech Moisture Meter
    Deskripsi:
    MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
  17. AMTAST Grain Moisture Meter
    Mulai

    Rp4.199.900

    AMTAST Grain Moisture Meter
    Deskripsi:
    Alat Ukur Kadar Air AMTAST MC-7828G atau bisa disebut dengan moisture meter ini dapat digunakan untuk pengukuran kadar air pada benda atau objek.Konsumen atau pengguna juga dapat melakukan pengukuran dengan sangat cepat , karena alat ini sudah diprogram agar dapat dengan cepat menyelesaikan pengukuran. instrumen pengukur ini bisa melakukan pengukuran dengan sangat efektif, dan dapat menghemat waktu Anda. Perangkat moisture meter kebanyakan digunakan untuk pengukuran kadar air, dari kesederhanaan bentuk memudahkan seorang pengguna mengoperasikannya. Jarak pengukuran / Rentang pengukuran : 0 ~ 50%Akurasi: ± 0.5N% + 0,5Resolusi: 0.1Tampilan: 4 Digit, 10mm LCD, Dengan Warna Kode Indikator LEDIndikator LED: LED hijau mewakili keadaan aman, udara kering; Kuning LED merupakan titik batas; Red LED merupakan titik basahKalibrasi: OtomatisBaterai Indikator: Indikator Baterai RendahData Output: USB, RS-232, Bluetooth (opsional)Kondisi Operasi: Suhu: 0 ~ 50 ° C, Kelembaban:
  18. Hanna Instruments pH Electrode for Direct Soil Measurement
    Mulai

    Rp7.299.900

    Hanna Instruments pH Electrode for Direct Soil Measurement
    Deskripsi:
    The HI1292D is a glass body, refillable, single junction pH electrode with a DIN connector. This electrode has a triple ceramic junction in the outer reference cell and the conic pH sensing tip is made with low temperature glass. There is an integrated amplifier and built-in temperature sensor for automatically temperature compensated pH readings.
    atribut:
    • Amplifier: Yes
    • Body Length/Overall Length (mm): 120 / 175.5
    • Body Material: Glass
    • Junction Type/Flow Rate: Ceramic, triple / 40-50 µL/h
    • Matching Pin: No
    • Maximum Pressure (bar): 0.1
    • Outer Diameter (mm): 12
  19. AND Moisture Analyzer- Accessories
    Rating:
    100% of 100
    (2)
    Mulai

    Rp319.900

    AND Moisture Analyzer- Accessories
    Deskripsi:
    Moisture Analyzer-Accessories:AX-MX-31 : Sample Pan (100pcs)AX-MX-32-1 : Filtration Glass Fiber Sheet (100 sheets)AX-MX-32-2 : Glass Fiber Sheet (100 sheets)AX-MX-33 : Sodium Tartrate Dihydrate (30gx12pcs)AX-MX-34 : Halogen LampAX-MX-43 : Temperature Calibrator for MX
  20. RIXEN High-Performance Moisture Meter
    Mulai

    Rp15.999.900

    RIXEN High-Performance Moisture Meter
    atribut:
    • Measurement Range (%): 5.5 to 99.9
    • Size (mm): 56x32x153
    • Sampling (s): 0.3
    • Function: Automatic temperature correction, self-adjusting circuit built-in, analog output (DC 0 to 1 V 10 mV/1%)
    • Resolution (%): 0.1
    • Accessories: Detached probe
    • Accuracy (°C): '±1% at 25°C
    • Package Size (mm): 125x205x55
    • Power Supply: 006P (9V) battery x 1 piece (test attachment)
Daftar Harga Soil Moisture Terbaru March 2026
Lutron Soil Moisture Content MeasurementRp4.199.900
TAKEMURA Soil pH and Moisture TesterRp3.399.900
Landtek Concrete Soil Wood Moisture MeterRp5.699.900
AND Moisture AnalyzerRp37.999.900
monotaro Digital Moisture AnalyzerRp2.399.900
Shinwa Rules Soil Acidity Meter ARp839.900
TESTO Moisture MeterRp3.499.900
INGCO Wood Moisture MeterRp619.900
Hanna Instruments Soil Test Direct Soil EC TesterRp3.999.900
Landtek Grain Moisture MeterRp2.799.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)